Zoro Homepage

IPA Cleaning Wipes Refill, PK100

  • Mfr # 1608-100R

  • Zoro # G5177977


product price: $28.89
/pk 100, $0.29/ea

Key Features

Application
General Cleaning
Characteristics
Refill
Standards
RoHS Directive 2002/95/EC, RoHS2 Amendment 2015/863/EU, RoHS2 Directive 2011/65/EU, WEEE Directive 2002/96/EC
Container Size
100 ct
Primary Chemical
70% Pure Isopropyl Alcohol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1608-100R
Zoro #
G5177977
UPC #
738888101471
Country of Origin
United States

Dimensions

Container Size
100 ct

Details

Item
IPA Cleaning Wipes
Application
General Cleaning
Characteristics
Refill
Standards
RoHS Directive 2002/95/EC, RoHS2 Amendment 2015/863/EU, RoHS2 Directive 2011/65/EU, WEEE Directive 2002/96/EC
Primary Chemical
70% Pure Isopropyl Alcohol
Surfaces for Use On
General Cleaning
Product Label
Pre Saturated Wipes
Flash Point
61 Degrees F (Closed Cup)
pH Value
Neutral
Plastic Compatibility
Safe on All Plastics
Base Formula
Water Based
Plastic Safe
Yes
Nonflammable
No
Container Type
Refill Roll

Description

Wet Cleaning Wipes, Primary Chemical 70 Percent Pure Isopropyl Alcohol, 100 ct, Container Type Bag, Fragrance Alcohol, Cleaner Form Wipe, Application General Deep Cleaning, Formula Water-Based, Sheet Length 8 in, Sheet Width 5 in, Standards RoHS Directive 2002/95/EC, RoHS2 Amendment 2015/863/EU, RoHS2 Directive 2011/65/EU, WEEE Directive 2002/96/EC, Package Quantity 100

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.