Zoro Homepage

Maintenance Cleaner, 16 oz

  • Mfr # 1630-16S

  • Zoro # G5178056


product price: $43.49
/ea

Key Features

Application
Degreasing
Color
Clear
Size
16 oz.
Characteristics
G3
Container Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1630-16S
Zoro #
G5178056
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz.
Container Size
16 oz

Details

Item
Maintenance Cleaner
Application
Degreasing
Color
Clear
Characteristics
G3
Container Type
Aerosol Spray Can
Standards
NSF Registered
Primary Chemical
Trans-Dichloroethylene
Cleaner Form
Liquid
Surfaces for Use On
Barcode Instruments, Electronic Motor Controllers, Gear Relays, Metal Parts, Printed Circuit Boards, Switch Boxes
Nonflammable
Yes
Plastic Safe
Yes
Plastic Compatibility
Safe on Most Plastics
Dielectric Strength
27.3kV
Product Label
G3 Blue Shower Maintenance Cleaner
NSF Rating
K1, K2

Description

Maintenance Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 16 oz, Cleaner Form Liquid, Dielectric Strength 27.3kV, NSF Rating K1, K2, Product Series G3 Blue Shower, Nonflammable Yes, Product Label G3 Blue Shower Maintenance Cleaner, Standards NSF Registered, Primary Chemical Trans-Dichloroethylene, Properties Non-Ozone Depleting, Nonflammable, Rapid Evaporation, Zero Residue

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.