Zoro Homepage

Microfiber Sheets, 8" x 8", 50 Sheets

  • Mfr # 2363-50

  • Zoro # G0276136


product price: $81.79
/pk 50, $1.64/ea
Sold in multiples of 12 for $981.48
Free Shipping & Returns

Key Features

Number of Sheets
50
Material
Polyester Knit
Cleaning Cloth Style
Microfiber
Size
8 in x 8 in
Cleaning Cloth Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2363-50
Zoro #
G0276136
UPC #
-
Country of Origin
China

Dimensions

Size
8 in x 8 in

Details

Item
Microfiber Cloths
Number of Sheets
50
Material
Polyester Knit
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
White
Package Type
Bag
Application
LCD Screens
Suggested Cleaning Application
Glass
Cleaning Cloth Duty Rating
Medium Duty
Launderable/Disposable
Launderable
Color
White

Description

Microfiber Cloths, Material Polyester Knit, Color White, Application LCD Screens, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.