Zoro Homepage

No-Clean Flux Dispensing Pen, 1 Pen

  • Mfr # 2507-N

  • Zoro # G4553936


product price: $10.69
/ea

Key Features

For Use With
Soldering Tools
Application
Prototyping, Repair, Rework
Characteristics
Resin- and Halide-Free Leaving No Residues
Flux Type
No Clean
Features
Boost Wetting for Lead-Free Wire Solder, Excellent Wetting, No Cleaning Necessary, Non-Ozone Depleting, Works With Lead and Lead-Free Solders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2507-N
Zoro #
G4553936
UPC #
738888106230
Country of Origin
United States

Details

Item
No-Clean Flux Dispensing Pen
For Use With
Soldering Tools
Application
Prototyping, Repair, Rework
Characteristics
Resin- and Halide-Free Leaving No Residues
Flux Type
No Clean
Features
Boost Wetting for Lead-Free Wire Solder, Excellent Wetting, No Cleaning Necessary, Non-Ozone Depleting, Works With Lead and Lead-Free Solders
Standards
ANSI J Standard 001C, IPC Standard 7711
For Solder Type
Lead-Free, Leaded
Flux Series
TraceTech
Clean Up Type
No Clean (Little to No Residue)
Form
Liquid
Container Capacity
0.38 oz
Flux Classification
ORL0
Container Type
Pen

Description

No-Clean Flux Dispensing Pen, Container Capacity 0.38 oz, Container Type Pen, Form Liquid, Flux Classification ORL0, Flux Series TraceTech, Flux Type No Clean, For Solder Type Lead-Free, Leaded, Standards ANSI J Standard 001C, IPC Standard 7711, Application Prototyping, Repair, Rework, Clean Up Type No Clean (Little to No Residue), Features Boost Wetting for Lead-Free Wire Solder, Excellent Wetting, No Cleaning Necessary, Non-Ozone Depleting, Works With Lead and Lead-Free Solders

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.