Zoro Homepage

No-Clean Green No 3 Braid - AS

  • Mfr # 1822-5F

  • Zoro # G3522565


product price: $5.29
/ea

Key Features

Length
5 ft
Spool Type
Anti-Static
Standards
IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
Flux Type
No-Clean
Width
0.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1822-5F
Zoro #
G3522565
UPC #
738888108456
Country of Origin
United States

Dimensions

Length
5 ft
Width
0.075 in
Braid Width
0.075 in
Spool Length
5 ft

Details

Item
Desoldering Braid
Spool Type
Anti-Static
Standards
IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
Flux Type
No-Clean
Color
Green
Braid Number
3
Lead Content
Lead-Free
Bobbin Type
ESD-Safe
Flux Classification
REL0
Manufacturer Series Name
No-Clean
Features
Cleanest Wick - Clear, Non-Reactive Residues, No-Clean Flux Coated Braid, Will Not Leave Ionic Residue Avoid Dendrite Failure

Description

Desoldering Braid, Braid Number 3, Braid Width 0.075 in, Spool Length 5 ft, Color Green, Lead Content Lead-Free, Bobbin Type ESD-Safe, Flux Type No-Clean, Flux Classification REL0, Features Cleanest Wick - Clear, Non-Reactive Residues, No-Clean Flux Coated Braid, Will Not Leave Ionic Residue Avoid Dendrite Failure, Manufacturer Series Name No-Clean, Standards IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.