Overcoat Pen
Mfr # 2509-GN
Zoro # G4682072
product price: $20.99
/eaKey Features
For Use With
Soldering Tools
Application
Insulates Printed Circuit Board Traces and Components Against High Voltage Arcing; Useful for Rework and Repair when Precision Application is Necessary. Formulated with for Black Light Inspection
Characteristics
Protects Against Moisture and Fungus; Green
Resin Type
Acrylic
Container Type
Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2509-GN
Zoro #
G4682072
UPC #
738888106247
Country of Origin
United States
Details
Item
Overcoat Pen
For Use With
Soldering Tools
Application
Insulates Printed Circuit Board Traces and Components Against High Voltage Arcing; Useful for Rework and Repair when Precision Application is Necessary. Formulated with for Black Light Inspection
Characteristics
Protects Against Moisture and Fungus; Green
Resin Type
Acrylic
Container Type
Pen
Coating Color
Green
Resistance Properties
Fungus-Resistant, Moisture-Resistant
Shelf Life
2 yr
Description
Overcoat Pen, Protects Against Moisture and Fungus, Green, Insulates Printed Circuit Board Traces and Components Against High Voltage Arcing, Useful for Rework and Repair when Precision Application is Necessary. For Black Light Inspection, For Use With Soldering Tools
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.