Zoro Homepage

Pro Wick Blue No 4 Braid - AS

  • Mfr # 1811-10F

  • Zoro # G3519993


product price: $8.49
/ea

Key Features

Flux Type
Rosin
Braid Number
4
Spool Type
Anti-Static
Color
Blue
Standards
IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1811-10F
Zoro #
G3519993
UPC #
738888108203
Country of Origin
United States

Dimensions

Braid Width
0.098 in
Spool Length
10 ft
Overall Length
10 ft
Overall Width
0.098 in

Details

Item
Desoldering Braid
Flux Type
Rosin
Braid Number
4
Spool Type
Anti-Static
Color
Blue
Standards
IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
Features
Anti-Static Spool, Fastest Wicking Action, Rosin Flux Coated Desoldering Braid
Flux Classification
ROL0
Manufacturer Series Name
Pro-Wick
Bobbin Type
ESD-Safe
Lead Content
Lead-Free

Description

Desoldering Braid, Braid Number 4, Braid Width 0.098 in, Spool Length 10 ft, Color Blue, Lead Content Lead-Free, Bobbin Type ESD-Safe, Flux Type Rosin, Flux Classification ROL0, Features Anti-Static Spool, Fastest Wicking Action, Rosin Flux Coated Desoldering Braid, Manufacturer Series Name Pro-Wick, Standards IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.