Pro Wick Green No 3 Braid - AS
Mfr # 1810-5F
Zoro # G3550197
product price: $5.79
/eaKey Features
Standards
IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
Spool Type
Anti-Static
Braid Number
3
Length
5 ft
Flux Type
Rosin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1810-5F
Zoro #
G3550197
UPC #
738888108180
Country of Origin
United States
Dimensions
Length
5 ft
Width
0.075 in
Braid Width
0.075 in
Spool Length
5 ft
Details
Item
Desoldering Braid
Standards
IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
Spool Type
Anti-Static
Braid Number
3
Flux Type
Rosin
Color
Green
Features
Anti-Static Spool, Fastest Wicking Action, Rosin Flux Coated Desoldering Braid
Flux Classification
ROL0
Manufacturer Series Name
Pro-Wick
Bobbin Type
ESD-Safe
Lead Content
Lead-Free
Description
Desoldering Braid, Braid Number 3, Braid Width 0.075 in, Spool Length 5 ft, Color Green, Lead Content Lead-Free, Bobbin Type ESD-Safe, Flux Type Rosin, Flux Classification ROL0, Features Anti-Static Spool, Fastest Wicking Action, Rosin Flux Coated Desoldering Braid, Manufacturer Series Name Pro-Wick, Standards IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.