Zoro Homepage

Silicone Conformal Coating

  • Mfr # 2102-12S

  • Zoro # G7540127


product price: $45.39
/ea

Key Features

Application
Dust and Dirt, Protect Circuit Boards from Harsh Environments Guard Against Moisture, Thermal Shock, Voltage Arcing
Standards
IPC-CC-830B, MIL-I-46058C, UL Recognized (UL746E), UL94 V0
Container Size
12 oz
Cure Time
72 hr
Shelf Life
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102-12S
Zoro #
G7540127
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Conformal Coating
Application
Dust and Dirt, Protect Circuit Boards from Harsh Environments Guard Against Moisture, Thermal Shock, Voltage Arcing
Standards
IPC-CC-830B, MIL-I-46058C, UL Recognized (UL746E), UL94 V0
Cure Time
72 hr
Shelf Life
1 yr
Dielectric Strength
1 kV/mm
Maximum Temperature Resistance
392 Degrees F
Container Type
Aerosol Can
Dry Time
60 min
Resin Type
Silicone
Resistance Properties
Chemical-Resistant, Fungus-Resistant, Moisture-Resistant, Thermal-Resistant, Vibration-Resistant
Viscosity Range
4 to 10 centipoise

Description

Silicone Conformal Coating, Protect Circuit Boards from Harsh Environments Guard Against Moisture, Thermal Shock, Voltage Arcing, Dust and Dirt

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.