Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TechSwabs, Mini-Tip, 3/16 x 4 In, PK50

  • Mfr # 2307-50

  • Zoro # G4177774


product price: $42.19
/pk 50, $0.84/ea

Key Features

Application
Cleaning
Overall Length
4 1/8 in
Handle Material
Polypropylene
Head Material
Foam
Tip Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2307-50
Zoro #
G4177774
UPC #
738888101228
Country of Origin
Philippines

Dimensions

Overall Length
4 1/8 in
Tip Width
3/16 in
Head Width
0.1875 in
Size
4"
Handle Length
3 5/8 in
Tip Length
1/2 in
Handle Diameter
5/16 in

Details

Item
Swab
Application
Cleaning
Handle Material
Polypropylene
Head Material
Foam
Tip Material
Foam
Type
Mini-Tip
Sterile/Non-Sterile
Non-Sterile
Color
White
Material
Foam
Tip Stiffness
Flexible Tip
Tip Attachment
Heat Sealed
Features
Head Thermally Bonded, High Absorbency, Low Particulate Count
Gauge
3/16
Number of Tips
1
Tip Shape
Rectangular
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC

Description

Swab, Handle Material Polypropylene, Handle Length 3 5/8 in, Tip Material Foam, Tip Length 1/2 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning, Features Head Thermally Bonded, High Absorbency, Low Particulate Count, Overall Length 4 1/8 in, Tip Attachment Heat Sealed, Tip Stiffness Flexible Tip, Standards Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC, Tip Width 3/16 in, Handle Diameter 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.