Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Techstar SOS Outdoor Storage Container - 11 Cu. Ft. - Yellow, 42 x 29 x 30

  • Mfr # SOS 11-YELLOW

  • Zoro # G808639218


product price: $488.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Plastic
Color
Yellow
Type
Outdoor
Outside Width
29
Outside Height
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOS 11-YELLOW
Zoro #
G808639218
UPC #
707022396189
Country of Origin
Canada

Dimensions

Outside Width
29
Outside Height
30
Outside Length
42

Details

Material
Plastic
Color
Yellow
Type
Outdoor
Assembled/Unassembled
Unassembled

Description

Watertight TECHSTAR SOS Storage Bins are built to withstand a wide range of conditions from sub-zero temperatures to extreme heat. Molded of moisture-resistant rotationally-molded polyethylene, these durable bins will not rust, dent, or corrode. Hinged locking lid padlock not included closes securely keeping out rain, snow and sun. Nestable with lid raised for storage and shipping. 2-way fork access. Ideal for storing salt, sand, or small equipment outdoors. **This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.