12V 0.8A Optimate 3 x 4 Bank 4Bank x 7Step Battery Saving ChargerTesterMaintainer

  • Mfr # TCMTM-455

  • Zoro # G316378906


product price: $349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMTM-455
Zoro #
G316378906
UPC #
-
Country of Origin
China

Description

Optimate 3 x 4 the all in one tool for 4 x 12v batteries care at home in the workshop or in the vehicle storage facility Diagnoses recovers charges tests and optimally maintains automatically The optimate 3 x 4 retains all easy to use characteristics of the over 2 million optimates produced since 1995 but is now lighter and more efficient than ever and it cares for 4 batteries simultaneously and independently The optimate 3 x 4 recovers sulphated batteries and then tests after charging The maintenance program delivers only what the battery needs never overcharges never undercharges Features Charging amps 0 8a (constant current per bank) Use indoor outdoor Save low volt start of 2v plus 2 step desulphation recovery Ideal for 4 x std agm & gel 12v batteries from 3 50ah Input global (100 240v 50 60hz) high efficiency (cec listed) fully sealed Style weatherproof case with wall mounts with 6ft 180cm ac supply lead and 4 x 6ft 180cm charge lead ending in sae connector 4 x weatherproof battery lead & 4 x standard battery clip set included Specifications Voltage 12V Amperage 0 8A Weight 2 41 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.