Zoro Homepage

0.9 to 2.2lb, 5.2ft, tool retractor with air hose for pneumatic tools

  • Mfr # 9311-P931X

  • Zoro # G216179566


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Cable Material
Polyurethane
Cable Length
5.2 ft
Air Inlet Size
1/4 in NPT
Body Material
Aluminum
Hose OD
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9311-P931X
Zoro #
G216179566
UPC #
-
Country of Origin
Italy

Dimensions

Cable Length
5.2 ft
Air Inlet Size
1/4 in NPT

Details

Cable Material
Polyurethane
Item
Tool retractor with air hose
Body Material
Aluminum
Hose OD
0.4 in
Cable Type
Stainless Steel
Hose ID
0.26 in
Capacity
0.9 to 2.2 lb

Description

Tecna Tool Balancers with air hose help avoid damages to pneumatic tools. Tool Retractors keep air tools off the ground, and ready to be used. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.