
Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity
Mfr # 9300
Zoro # G405948331
product price: $65.49
/eaKey Features
For Tool Weighing
0.44 to 1.10 lb
Cable Length
63"
Reel Weight
0.9 lb
Cable Material
Stainless Steel
Housing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9300
Zoro #
G405948331
UPC #
-
Country of Origin
Italy
Dimensions
Cable Length
63"
Details
Item
Tool Balancer
For Tool Weighing
0.44 to 1.10 lb
Reel Weight
0.9 lb
Cable Material
Stainless Steel
Housing Material
Nylon
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.