
Tool Balancer, 98" Stroke, 13.2-17.6 lb Capacity
Mfr # 9338
Zoro # G106110549
product price: $261.99
/ea
Free Shipping & Returns
Key Features
For Tool Weighing
13.2 to 17.6 lb
Cable Length
98"
Reel Weight
7.5 lb
Housing Material
Aluminum
Cable Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9338
Zoro #
G106110549
UPC #
-
Country of Origin
Italy
Dimensions
Cable Length
98"
Details
Item
Tool Balancer
For Tool Weighing
13.2 to 17.6 lb
Reel Weight
7.5 lb
Housing Material
Aluminum
Cable Material
Stainless Steel
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.