Zoro Homepage

Zero Gravity Tool Balancer, 83" Stroke, 132-154 lb Capacity

  • Mfr # 9506.F

  • Zoro # G006110502


product price: $1,412.99
/ea
Free Shipping & Returns

Key Features

For Tool Weighing
132 to 154 lb
Cable Length
83"
Reel Weight
34.2 lb
Housing Material
Aluminum
Includes
Friction Break
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9506.F
Zoro #
G006110502
UPC #
-
Country of Origin
Italy

Dimensions

Cable Length
83"

Details

Item
Tool Balancer
For Tool Weighing
132 to 154 lb
Reel Weight
34.2 lb
Housing Material
Aluminum
Includes
Friction Break
Cable Material
Stainless Steel

Description

Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.