Zoro Homepage

Lifting Magnet, 550 lb. Cap, 7-1/2 in. L

  • Mfr # MAXX250

  • Zoro # G8964977


product price: $1,062.99
/ea
Free Shipping & Returns

Key Features

Magnet Activation
Locking On/Off Handle
Overall Height
5 1/2 in
Overall Length
7 1/2 in
Max. Rated Round Capacity
220 lb
Max. Heat Resistant Temp.
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAXX250
Zoro #
G8964977
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
5 1/2 in
Overall Length
7 1/2 in
Magnet Width
3 in
Magnet Length
7 1/2 in
Magnet Height
5 1/2 in
Handle Length
5 3/8 in
Overall Width
3 in

Details

Magnet Activation
Locking On/Off Handle
Item
Lifting Magnet
Max. Rated Round Capacity
220 lb
Max. Heat Resistant Temp.
176 Degrees F
Magnet Material
Neodymium
Max. Rated Flat Capacity
550 lb
Features
For Handling Sheet Metal
Maximum Round Load Capacity
220 lb
Maximum Flat Load Capacity
550 lb
Activation Mechanism
On/Off Handle
Maximum Operating Temperature
176 Degrees F
Maximum Load Capacity
550 lb

Description

Lifting Magnet, Maximum Flat Load Capacity 550 lb, Maximum Round Load Capacity 220 lb, Activation Mechanism On/Off Handle, Magnet Length 7 1/2 in, Magnet Width 3 in, Magnet Height 5 1/2 in, Overall Length 7 1/2 in, Overall Width 3 in, Overall Height 5 1/2 in, Handle Length 5 3/8 in, Maximum Operating Temperature 176 Degrees F, Magnet Material Neodymium, Maximum Load Capacity 550 lb, Features For Handling Sheet Metal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.