Zoro Homepage

Mini Aluminum Plate Anode 6" x 4" x 1/2"

  • Mfr # TEC-DIVERS-SAL

  • Zoro # G404078022


product price: $25.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC-DIVERS-SAL
Zoro #
G404078022
UPC #
8059617816766
Country of Origin
Italy

Description

Mini Aluminum Plate Anode 6" x 4" x 1/2"Features:
  • Plate for hulls
  • Material: Aluminum
  • Dimensions: 6" x 4" x 1/2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.