This item is Discontinued.

This item is Discontinued.
TEC-40 Hull Plate Anode - Zinc (Discontinued)
Mfr #
TEC-40
Zoro #
G301967603
UPC # 8033837068723
Country of Origin Italy
Category Boat Zincs & Anodes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TEC-40
Zoro #
G301967603
UPC #
8033837068723
Country of Origin
Italy
Description
Hull Plate Anode
Plates for Hulls
Material: Zinc
Length: 7.48"
Width: 2.76"
Height: 0.51"
Weight: 2.20lbs
Plates for Hulls
Material: Zinc
Length: 7.48"
Width: 2.76"
Height: 0.51"
Weight: 2.20lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.