Shop TECO
General Purpose Rolled Steel Motor 1200 RPM 184T ODP P
Mfr # DTP0026
Zoro # G823932455
product price:Â $627.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DTP0026
Zoro #
G823932455
UPC #
-
Country of Origin
Unknown
Description
TECO 2 HP three-phase general purpose motor, frame 184T, rolled steel construction with ODP (open drip proof) enclosure, 230/460 V and 7.51 A rating. Rigid base mounting with single shaft and reversible rotation (REV) makes this TECO motor suitable for a wide range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.