Shop TECO-WESTINGHOUSE
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Explosion Proof Motor 5 HP 3600 RPM 184T TEXP EXPLOSION PRO
- Mfr # XP0052
- Zoro # G723932975
product price:Â
$
1,289.99
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
- XP0052
- Zoro #
- G723932975
- UPC #
- -
- Country of Origin
- Unknown
Description
TECO 5 HP explosion-proof motor (PEM-XP0052) is a three-phase, 3600 RPM 184T frame unit with TEFC (totally enclosed fan cooled) enclosure and cast iron construction for durable, hazardous-location service. Dual-voltage 230/460 V, 5.81 A, reversible rotation and rigid-base mounting make it suitable for industrial drives requiring an explosion-proof, high-speed motor.