Shop TECO-WESTINGHOUSE
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
General Purpose Motor 5 hp 1200 RPM 215T MAX-PE
- Mfr # NP0056
- Zoro # G823932929
product price:Â
$
1,272.99
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
- NP0056
- Zoro #
- G823932929
- UPC #
- -
- Country of Origin
- Unknown
Description
TECO 5 HP three-phase general purpose motor, PEM-NP0056 (Sku NP0056), 215T frame with cast iron construction and Totally Enclosed Fan Cooled (TEFC) enclosure on a rigid base. Rated 230/460 V and 6.24 A with reversible rotation and no built-in overload protection, suitable for industrial general-purpose applications.