Severe Duty Motor 10 HP 3600 RPM 215T MAX-E1
- Mfr # EP0102
- Zoro # G423932145
product price:Â
$
1,341.99
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
- EP0102
- Zoro #
- G423932145
- UPC #
- -
- Country of Origin
- Unknown
Description
TECO 10 HP 3600 RPM 215T severe-duty motor (PEM-EP0102) is a three-phase, TEFC (Totally Enclosed Fan Cooled) cast-iron unit with a rigid base, reversible rotation (REV) and 11.5 A rating for 230/460 V service. Built for demanding industrial applications, this motor's 215T frame provides a compact high-speed solution for heavy-duty mechanical drives.