Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Teco VFD, 460V, 7.5HP, 3PH, 13AMP, LED, NEMA1

  • Mfr # E510-408-H3-U

  • Zoro # G621719814


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
480V
Height
12 in
For Use With
Electric Motors
Width
8 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E510-408-H3-U
Zoro #
G621719814
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Width
8 in
Depth
8 in

Details

Input Voltage
480V
Item
Variable Frequency Drive
For Use With
Electric Motors

Description

VFD, 7.5hp, 13A, CT/VT, 460VAC, Three Phase, F3, 10.27 x 7.36 x 7.98", Medium Duty Compact, NEMA1/IP20

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.