
Compact Professional Bench/Vise/Wall Mount Saw Chain 120V Grinder
Mfr # 11369000
Zoro # G003436124
product price: $359.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11369000
Zoro #
G003436124
UPC #
8032706103114
Country of Origin
Italy
Description
Tecomec COMPACT universal electric grinder for all types of saw chains. Suitable for intense, professional use.
Features Include:
• Sharpens Chain Sizes: 1/4", .325", 3/8" Low Profile, 3/8", .404", 3/4" Harvester (Optional)
• Mounting: Bench, Vise, Wall
• Wheel Size: 5-3/4"
• Safety On/Off Switch with Automatic Safety Stop
• S1 Continuous Duty Motor
• Easily adjustable precise settings: Top-Plate Angle and Down Angle
• Manual Cam Vise
• High Resistance
• Aluminum Base
• One-way Motor
• Voltage: 120; Hertz: 60; Rated Power: 300W; Max Speed: 3400
Included in the Box:
• Grinder
• Grinding Wheel 1/8" p/n 01005003 (For use with 1/4", .325", 3/8" pitch chains)
• Grinding Wheel 3/16" p/n 01005004 (For use with .325", 3/8", .404" pitch chains)
• Grinding Wheel p/n 01005005 (For depth gauge)
• Template p/n 1112001
• Dressing Brick p/n 1005040
• Wrenches Hex (4mm, 5mm) p/n 3052004 and 3052005
Optional Accessories (Not Included):
• Special vise for 3/4" (grinding wheel & template included) p/n 1102900
• Special vise for down angle adjustment p/n 1135026
Features Include:
• Sharpens Chain Sizes: 1/4", .325", 3/8" Low Profile, 3/8", .404", 3/4" Harvester (Optional)
• Mounting: Bench, Vise, Wall
• Wheel Size: 5-3/4"
• Safety On/Off Switch with Automatic Safety Stop
• S1 Continuous Duty Motor
• Easily adjustable precise settings: Top-Plate Angle and Down Angle
• Manual Cam Vise
• High Resistance
• Aluminum Base
• One-way Motor
• Voltage: 120; Hertz: 60; Rated Power: 300W; Max Speed: 3400
Included in the Box:
• Grinder
• Grinding Wheel 1/8" p/n 01005003 (For use with 1/4", .325", 3/8" pitch chains)
• Grinding Wheel 3/16" p/n 01005004 (For use with .325", 3/8", .404" pitch chains)
• Grinding Wheel p/n 01005005 (For depth gauge)
• Template p/n 1112001
• Dressing Brick p/n 1005040
• Wrenches Hex (4mm, 5mm) p/n 3052004 and 3052005
Optional Accessories (Not Included):
• Special vise for 3/4" (grinding wheel & template included) p/n 1102900
• Special vise for down angle adjustment p/n 1135026
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.