Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Wheel 1/8" Chainsaw Chain Sharpening, 4-1/8" X 7/8" X 1/8", Pink, 60 Medium Grit

  • Mfr # 01005006

  • Zoro # G004101342


product price: $16.69
/ea

Key Features

Diameter
4-1/8"
Application
1/8" Grinding wheel for sharpening 1/4", .325", and 3/8" pitch chains
For Use With
All brands of Grinders that use 4-1/8" wheel with 7/8" centering hole
Features
For less material removal and excellent finish
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01005006
Zoro #
G004101342
UPC #
8032706102193
Country of Origin
China

Dimensions

Diameter
4-1/8"
Thickness
1/8"

Details

Item
Grinding Wheel, 4-1/8" x 1/8"
Application
1/8" Grinding wheel for sharpening 1/4", .325", and 3/8" pitch chains
For Use With
All brands of Grinders that use 4-1/8" wheel with 7/8" centering hole
Features
For less material removal and excellent finish
Color
Pink

Description

Tecomec 01005006 Grinding Wheel 1/8" Chainsaw Chain Sharpening, 4-1/8" X 7/8" X 1/8", Pink, 60 Medium Grit
Grinding wheel suitable for any brand with 4-1/8" (105mm wheel) and 7/8" (22.2mm) centering hole
• Sharpens 1/4", .325", and 3/8" pitch chains
• Made for less material removal and excellent finish
Grit Size: 60 Medium
Hardness: Medium
Structure: Dense
Color: Pink
Abrasive: Corundum
Bond: Vitrified for corundum
• Size:
Diameter: 4-1/8"
Arbor: 7/8"
Thickness: 1/8"
• Other Specifications:
MAX RPM: 4600
MAX Operating Speed: 35 M/S
Wheel Marking: 11A60L5V86
TECOMEC - ACCESSORIES THAT MAKE THE DIFFERENCE
The complete range of sharpeners is Tecomec® 's flagship line .
A fact: “Jolly” has become the name that indicates the electric sharpener in the world.
Thanks to its success different models with different characteristics have been developed to meet the needs of all users .
Electric sharpeners are only part of a wider range of accessories and components for chainsaws and brushcutters thanks to which Tecomec has gained leadership on the international market .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.