Grinding Wheel 1/8" Chainsaw Chain Sharpening, 5-3/4" X 7/8" X 1/8", Green, 80 Fine Grit

  • Mfr # 01005026

  • Zoro # G604101315


product price: $23.19
/ea

Key Features

For Use With
All brands of Grinders that use 5-3/4" wheel with 7/8" centering hole
Features
For grinding away more material faster
Application
1/8" (3.2mm) Grinding wheel for sharpening 1/4", .325", and 3/8" pitch chains
Diameter
5-3/4"
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01005026
Zoro #
G604101315
UPC #
8032706105156
Country of Origin
Italy

Dimensions

Diameter
5-3/4"
Thickness
1/8"

Details

Item
Grinding Wheel, 5-3/4" x 1/8"
For Use With
All brands of Grinders that use 5-3/4" wheel with 7/8" centering hole
Features
For grinding away more material faster
Application
1/8" (3.2mm) Grinding wheel for sharpening 1/4", .325", and 3/8" pitch chains
Color
Green

Description

Tecomec K00204026 Grinding Wheel 1/8" Chainsaw Chain Sharpening, 5-3/4" X 7/8" X 1/8", Green, 80 Fine Grit
Grinding wheel suitable for any brand with 5-3/4" (145mm wheel) and 7/8" (22.2mm) centering hole
• Sharpens 1/4", .325", and 3/8" saw chains
• Made for grinding away more material faster
Grit Size: 80 Fine
Hardness: Hard
Structure: Open
Color: Green
Abrasive: Corundum
Bond: Vitrified for corundum
• Size:
Diameter: 5-3/4"
Arbor: 7/8"
Thickness: 1/8"
• Other Specifications:
MAX RPM: 5250
MAX Operating Speed: 40 M/S
Wheel Marking: 9A80P10V54
• Country of Origin: Italy
TECOMEC - ACCESSORIES THAT MAKE THE DIFFERENCE
The complete range of sharpeners is Tecomec® 's flagship line .
A fact: “Jolly” has become the name that indicates the electric sharpener in the world.
Thanks to its success different models with different characteristics have been developed to meet the needs of all users .
Electric sharpeners are only part of a wider range of accessories and components for chainsaws and brushcutters thanks to which Tecomec has gained leadership on the international market .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.