
MIDI Jolly-N Bench/Vise/Wall Mount Saw Chain 120V Electric Grinder (Discontinued)
- Mfr # 11909008
- Zoro # G103436123
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11909008
Zoro #
G103436123
UPC #
8032706106443
Country of Origin
Italy
Description
Tecomec MIDI Jolly-N universal electric grinder for all types of saw chain. Compact, Reliable, High Performance suitable for average, intense, expert use.
Features Include:
• Sharpens Chain Sizes: 1/4", .325", 3/8" Low Profile, 3/8", .404" (optional)
• Mounting: Bench, Vise, Wall (optional bracket required)
• Wheel Size: 4-1/8"
• Safety On/Off Switch with Automatic Safety Stop
• Easily adjustable precise settings: Top-Plate Angle and Down Angle
• Manual Cam Vise
• High Resistance
• Aluminum Base
• One-way Motor
• Voltage: 120; Hertz: 60; Rated Power: 85W; Max Speed: 7000
Included in the Box:
• Grinder
• Grinding Wheel 1/8" p/n 01005006 (For use with 1/4", 3.25", and 3/8" chains)
• Template p/n 1112001
• Dressing Brick p/n 1005040
Optional Accessories (Not Included):
• Grinding Wheel 3/16" p/n 01005007 (For use with .325", 3/8", .404" pitch chains)
• Bracket for Wall Mounting p/n 1185049
Features Include:
• Sharpens Chain Sizes: 1/4", .325", 3/8" Low Profile, 3/8", .404" (optional)
• Mounting: Bench, Vise, Wall (optional bracket required)
• Wheel Size: 4-1/8"
• Safety On/Off Switch with Automatic Safety Stop
• Easily adjustable precise settings: Top-Plate Angle and Down Angle
• Manual Cam Vise
• High Resistance
• Aluminum Base
• One-way Motor
• Voltage: 120; Hertz: 60; Rated Power: 85W; Max Speed: 7000
Included in the Box:
• Grinder
• Grinding Wheel 1/8" p/n 01005006 (For use with 1/4", 3.25", and 3/8" chains)
• Template p/n 1112001
• Dressing Brick p/n 1005040
Optional Accessories (Not Included):
• Grinding Wheel 3/16" p/n 01005007 (For use with .325", 3/8", .404" pitch chains)
• Bracket for Wall Mounting p/n 1185049
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.