
SHARPMaster Bench/Vise Mount Saw Chain 120V Electric Grinder
Mfr # 11819001
Zoro # G203436122
product price: $82.89
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11819001
Zoro #
G203436122
UPC #
8032706107518
Country of Origin
Italy
Description
Tecomec SHARPMaster universal electric grinder for sharpening saw chain. Extends chain life, and chain cuts more efficiently saving time on the job. Suitable for average, frequent, expert use.
Features Include:
• Sharpens Chain Sizes: 1/4", .325", 3/8" Low Profile, 3/8", .404" (optional)
• Mounting: Bench, Vise
• Wheel Size: 4-1/8"
• Safety On/Off Switch with Automatic Safety Stop
• Adjustable precise settings: Top-Plate Angle Settings
• Manual Cam Vise
• One-way Motor
• Voltage: 120; Hertz: 60; Rated Power: 85W; Max Speed: 7000
Included in the Box:
• Grinder
• Grinding Wheel 1/8" p/n 01005006 (For use with 1/4", 3.25", and 3/8" chains)
• Template
Optional Accessories (Not Included):
• Grinding Wheel 3/16" p/n 01005007 (For use with .325", 3/8", .404" pitch chains)
Features Include:
• Sharpens Chain Sizes: 1/4", .325", 3/8" Low Profile, 3/8", .404" (optional)
• Mounting: Bench, Vise
• Wheel Size: 4-1/8"
• Safety On/Off Switch with Automatic Safety Stop
• Adjustable precise settings: Top-Plate Angle Settings
• Manual Cam Vise
• One-way Motor
• Voltage: 120; Hertz: 60; Rated Power: 85W; Max Speed: 7000
Included in the Box:
• Grinder
• Grinding Wheel 1/8" p/n 01005006 (For use with 1/4", 3.25", and 3/8" chains)
• Template
Optional Accessories (Not Included):
• Grinding Wheel 3/16" p/n 01005007 (For use with .325", 3/8", .404" pitch chains)
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.