Zoro Homepage

Cable Tie, 13 in L, 1.3 in Max Bundle Dia., Black, 150 lb Strength

  • Mfr # 44150

  • Zoro # G914593886


product price: $20.49
/ea

Key Features

Cable Tie Style
Dual Clamp, Releasable Strap, UV Resistant
Width
1/2 in
Nominal Max. Bundle Dia.
1.3 in
Tensile Strength
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44150
Zoro #
G914593886
UPC #
827030441500
Country of Origin
Unknown

Dimensions

Nominal Length
13 in
Width
1/2 in
Nominal Max. Bundle Dia.
1.3 in

Details

Item
Cable Tie
Cable Tie Style
Dual Clamp, Releasable Strap, UV Resistant
Color
Black
Tensile Strength
150 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.