Zoro Homepage

Cable Tie, 21 in L, White, Nylon, 120 lb Strength

  • Mfr # 44046

  • Zoro # G414654193


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Tensile Strength
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44046
Zoro #
G414654193
UPC #
827030440466
Country of Origin
Unknown

Dimensions

Nominal Length
21 in

Details

Item
Cable Tie
Color
White
Material
Nylon
Tensile Strength
120 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.