Zoro Homepage

Cable Tie, 36 in L, White, Nylon

  • Mfr # 44048

  • Zoro # G315227366


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heavy Duty
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44048
Zoro #
G315227366
UPC #
827030440480
Country of Origin
Unknown

Dimensions

Nominal Length
36 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
White
Material
Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.