Zoro Homepage

Cable Tie, 5-1/2 in L, 1-3/8 in Max Bundle Dia., Black, 40 lb Strength

  • Mfr # 44015

  • Zoro # G614593391


product price: $8.99
/ea

Key Features

Nominal Max. Bundle Dia.
1-3/8 in
Tensile Strength
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44015
Zoro #
G614593391
UPC #
827030440152
Country of Origin
Unknown

Dimensions

Nominal Length
5-1/2 in
Nominal Max. Bundle Dia.
1-3/8 in

Details

Item
Cable Tie
Color
Black
Tensile Strength
40 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.