Zoro Homepage

Compressor Start Relay

  • Mfr # K71-01

  • Zoro # G9541362


product price: $38.59
/ea

Key Features

Overall Depth
7 1/2 in
Overall Width
6 1/4 in
Overall Length
10 3/16 in
Frequency
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K71-01
Zoro #
G9541362
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Depth
7 1/2 in
Overall Width
6 1/4 in
Overall Length
10 3/16 in

Details

Item
Compressor Start Relay
Frequency
50/60 Hz

Description

Compressor Start Relay, Frequency 50/60 Hz, Overall Depth 7 1/2 in, Overall Length 10 3/16 in, Overall Width 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.