Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Valve, 3/8" Flare

  • Mfr # K32-5

  • Zoro # G9542537


product price: $71.59
/ea

Key Features

Connection Size
3/8"
Inside Dia.
3/8"
Type
Rotolock Fitting
Connection Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K32-5
Zoro #
G9542537
UPC #
00013263870228
Country of Origin
United States

Dimensions

Connection Size
3/8"
Inside Dia.
3/8"

Details

Item
Service Valve Kit
Type
Rotolock Fitting
Connection Type
SAE

Description

Service Valve,3/8 In. Flare

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.