Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Valve, 5/8" SAE Flare

  • Mfr # K32-18

  • Zoro # G9542482


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Connection Size
5/8"
Inside Dia.
5/8"
Type
Rotolock Fitting
Connection Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K32-18
Zoro #
G9542482
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
5/8"
Inside Dia.
5/8"

Details

Item
Service Valve Kit
Type
Rotolock Fitting
Connection Type
SAE

Description

Service Valve,5/8 In. SAE Flare

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.