Service Valve 5/8"Sweat
Mfr # K32-9
Zoro # G9542388
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Connection Size
5/8"
Inside Dia.
5/8"
Type
Rotolock Fitting
Connection Type
Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K32-9
Zoro #
G9542388
UPC #
-
Country of Origin
United States
Dimensions
Connection Size
5/8"
Inside Dia.
5/8"
Details
Item
Service Valve Kit
Type
Rotolock Fitting
Connection Type
Sweat
Description
Service Valve 5/8 In.Sweat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.