26094 4D Vision Brachiosaurus Anatomy Model
- Mfr # 26094
- Zoro # G503899924
Key Features
Specifications
Product Information
- MFR #
- 26094
- Zoro #
- G503899924
- UPC #
- 4893409260948
- Country of Origin
- China
Dimensions
- Depth
- 10 in
- Height
- 10 in
- Width
- 3-1/2 in
Details
- Theme
- Learning
- Model Type
- 4D Vision Brachiosaurus
- Item
- Anatomy Model
- Skill Learning
- Science, Exploration, Dinosaur
- Number of Pieces
- 42
- Gender
- Unisex
Description
A 10 in. high model containing 42 detachable organs and body parts. Build your own full skeleton anatomy model of the Brachiosaurus! This exceptionally detailed hand-painted organs and parts and a display stand. Also includes illustrated assembly guide, description of the anatomy, a detailed description of the Brachiosaurus' life cycle, eating habits and size along with some fun Q&A to test your knowledge! A nice addition to curriculum for teaching paleontology or any child's science fair project related to paleontology. Collect the series and have your own paleontology museum!
Busy hands build strong minds! These accurate 4D dinosaur models offer a unique puzzle challenge that inspires critical thought and mental acuity. Plus, they help build dexterity, fine motor skills and problem solving skills and reinforce learning through hands-on exploration! Ages 8+.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.