1-Gang Weatherproof Vertical Flip Cover, Gray
- Mfr # FC-61AV
- Zoro # G223397472
product price:Â
$
2.59
/ea
Sold in multiples of 4 for
$10.36
Key Features
Color
Bronze
Standards
UL, CSA
Material
Die-Cast Metal
Number of Gangs
1
Mounting Orientation
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC-61AV
- Zoro #
- G223397472
- UPC #
- 8711552884
- Country of Origin
- Mexico
Details
- Color
- Bronze
- Standards
- UL, CSA
- Material
- Die-Cast Metal
- Number of Gangs
- 1
- Mounting Orientation
- Vertical
Description
1-Gang, (1) Combination Device/Duplex Receptacle/Switch, Single Lid, Bronze, Die-Cast Metal, Vertical Mount, Self-Closing, Weatherproof Device Box Cover (24 per Case)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.