Zoro Homepage

Electrical Box, 31 cu in, Outlet Box Type, 2 Gangs, Die-Cast Metal

  • Mfr # TGB75-5V

  • Zoro # G610825076


product price: $16.99
/ea

Key Features

Capacity
31 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Material
Die-Cast Metal
Conduit Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGB75-5V
Zoro #
G610825076
UPC #
87115190567
Country of Origin
United States

Dimensions

Conduit Size
1/2 in
Height
4-9/16 in
Width
4-5/8 in
Depth
2 in

Details

Item
Electrical Box
Capacity
31 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Material
Die-Cast Metal
Color
Gray
Opening Shape
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.