Zoro Homepage

Electrical Box, 18.3 cu in, Outlet Box Type, 1 Gang, Die-Cast Metal, Rectangular Shape

  • Mfr # 1718980

  • Zoro # G610567181


product price: $19.15
/ea

Key Features

Capacity
18.3 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Die-Cast Metal
Overall Width
2-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1718980
Zoro #
G610567181
UPC #
087115180513
Country of Origin
China

Dimensions

Overall Width
2-13/16 in
Overall Depth
2 in
Conduit Size
1/2 in
Height
4-9/16 in

Details

Item
Electrical Box
Capacity
18.3 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Die-Cast Metal
Box Shape
Rectangular
Color
Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.