Zoro Homepage

Electrical Box Hardware, 1 Gang, Die-Cast Metal

  • Mfr # 1719145

  • Zoro # G303749450


product price: $17.95
/ea

Key Features

Number of Gangs
1 Gang
Material
Die-Cast Metal
Conduit Size (In.)
1/2"
Color
Gray
Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1719145
Zoro #
G303749450
UPC #
-
Country of Origin
China

Dimensions

Conduit Size (In.)
1/2"
Depth
1-1/2 in
Height
5-1/4 in
Width
3-1/2 in

Details

Item
Electrical Box Hardware
Number of Gangs
1 Gang
Material
Die-Cast Metal
Color
Gray
Capacity
13.3 cu in

Description

Features
  • Color - Gray
  • EU RoHS Indicator - Y
  • Extension Cable Length - Closure Plugs, Mounting Screws And Gasket
  • Material- Metal
  • Number of Outlet - 4
  • Standard - RoHS Compliant
  • Type - Flanged 1-Gang Box Extension Adapter
  • Size - 4-1/2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.