Lampholder Flood Light Grey H-1V

  • Mfr # 1719343
  • Zoro # G403962551
product price: 
$
14.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1719343
Zoro #
G403962551
UPC #
-
Country of Origin
China

Description

Lamp holder in gray color is constructed from seamless die-cast metal that offers water resistance with powder coat finish for more durability. It features swivel knuckle mounting that supports positive lamp positioning. Lamp holder is ideal for light walkways, driveways, doorways, exterior/interior lighting, safety and security application. It includes porcelain sockets, internal gaskets, extra long wire leads, hardware and installation instructions. Lamp holder accommodates 150W lamp. It features pin-point directional aiming position. It includes standard base for easy connection.

Features
  • Application - For Exterior Or Interior Lighting, For Safety And Security, Light Walkways, Driveways And Doorways
  • Base - Standard
  • Color - Gray
  • Connection - Lead Wire
  • Finish - Powder-Coated
  • Material - Die-Cast
  • Wattage - 150 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.