Shop HOMEROOTS
See all product information
Create Account
Three Light Dark Brown Hanging Glass Globe Wall Light
- Mfr # 398385
- Zoro # G523525827
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
Fixture Housing Color
Black
Width
7 1/2 in
Length
22 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398385
- Zoro #
- G523525827
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 12 in
- Width
- 7 1/2 in
- Length
- 22 in
Details
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Description
Add a touch of vintage design and more brightness to any outdoor space of your home with this Three Light Dark Brown Hanging Glass Globe Wall Light. This wall bracket has a narrow medallion shape and is finished to a dark brown color. The swing arm has a simple extended rod design with detailing around it coming out from the bracket. The rod is attached to the top ornament of the light which extends into a three-step geometric roof. The roof goes down into a wide curved frame which tapers inwards towards the bottom ending in a small bullet shaped ornament. The clear glass inside looks great against the dark brown light frame and will elevate the look of your space easily. There are three bulbs inside this light. 22 in H x 7.5 in W x 12 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.