Teddico/Bwf Cover 1Dup Horizontal Wht FC-81WV

  • Mfr # 1719244

  • Zoro # G304021050


product price:  $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1719244
Zoro #
G304021050
UPC #
-
Country of Origin
China

Description

1-Gang Weatherproof cover in gray color is self-closing and made of die cast metal. Weatherproof protection is required while an outlet is in use, such as low voltage lighting, engine block heater applications. It includes gasket and screws. It can be used for duplex receptacle or switch.

Features
  • Application - For a Duplex Receptacle or Switch
  • Color - White
  • Device Opening - (1) Duplex Receptacle/Switch
  • Finish - Powder-Coated
  • Lid Type - Double With Gasket
  • Material - Die-Cast
  • Mounting Position - Horizontal
  • Number of Outlet - (1) Duplex Receptacle Or Switch
  • Product Type - Weatherproof Cover
  • Shape - Rectangular
  • Type - Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.