Weatherproof Cover, Outlet Box Type, 1 Gang, Die-Cast Metal, GFCI Cover Type

  • Mfr # 1719285

  • Zoro # G104020970


product price:  $14.39
/ea

Key Features

Box Type
Outlet
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
GFCI
Material
Die-Cast Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1719285
Zoro #
G104020970
UPC #
-
Country of Origin
China

Details

Item
Weatherproof Cover
Box Type
Outlet
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
GFCI
Material
Die-Cast Metal
Lid Style
Self-Closing
Mounting Orientation
Vertical

Description

1-Gang Weatherproof cover in gray color is self-closing. Weatherproof raised cover is made of die-cast metal and has powder coated finish. Weatherproof protection is required while an outlet is in use, such as low voltage lighting, engine block heater applications. It includes gasket and screws. It can be used for vertical GFCI devices.

Features
  • Application - For Vertical GFCI Devices
  • Color - Gray
  • Configuration - Vertical GFCI Receptacle
  • Finish - Powder-Coated
  • Lid Type - Single With Gasket
  • Material - Die-Cast
  • Mounting - Vertical
  • Number of Outlet - (1) GFCI Device
  • Product Type - Weatherproof Cover
  • Shape - Rectangular
  • Type - Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.