
Ghost Glove, Cut Level A2 , Polyurethane , M 1 PR
Mfr # RWG550M
Zoro # G213780277
product price: $5.59
/prSold in multiples of 12 for $67.08
Key Features
Glove Size
M
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG550M
Zoro #
G213780277
UPC #
-
Country of Origin
Viet Nam
Dimensions
Glove Size
M
Glove Length
10 in
Thickness
13 ga
Details
Item
Ghost Glove
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
ANSI/ISEA Abrasion Level
6
Description
Ghost Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.