
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP25670-1.5-NY
Zoro #
G102682910
UPC #
736354764144
Country of Origin
United States
Dimensions
Width
2.75
Length
1.75
Height
1.5
Outside Diameter
0.05
Description
Replacement nozzle 1.5 for lawn spray gun, .
Capacity at Various Pressures
2 psi: 1.4 gpm
4 psi: 1.9 gpm
6 psi: 2.3 gpm
8 psi: 2.6 gpm
10 psi: 2.9 gpm
15 psi: 3.4 gpm
20 psi: 4.0 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.