
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18720-112-785-NYB
Zoro #
G102694449
UPC #
-
Country of Origin
United States
Dimensions
Length
4
Outside Diameter
0.1
Height
3
Width
3
Description
QJ100 Series, Maximum operation pressure is 125 psi 3/4" Hose I.D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.