Pressure Regulating Valves
- Mfr # 2395994
- Zoro # G602694086
product price:Â
$
87.29
/ea
Key Features
Outside Diameter
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2395994
- Zoro #
- G602694086
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1
Description
TeeJet Pressure Regulating Valves achieve the uniformity you need while boom spraying or broadcast spraying. These adjustable pressure valves regulate your sprayer's pressure from the pump to the boom or nozzle. Designed so that the parts touched by chemicals are made of nylon or stainless steel to prevent corrosion. Provide maximum corrosion resistance to farm chemicals and fertilizer solutions. The control parts of valves are sealed away from liquid contact. Feature a stainless steel valve liner, lockable pressure settings and a positive locknut to hold adjustment screw in place without vibration. Extra-large passages handle full flow from the supply line. Flow rate maximum of 56 gpm for 1/2" inlet/bypass connection and 70 gpm for the 3/4" inlet/bypass connection.
Please choose max pressure and inlet bypass connection (NPT) from the drop-down menus above.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.